1/2 in. MPT x FPB Plastic Swing Riser Adapter
Marlex™ 1/2 in. MPT x FPB Plastic Swing Riser Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Irrigation, Home
- Clean Bagged:
- No
- Collection:
- Marlex™
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Riser Adapter
- IAPMO Listed -:
- No
- Material:
- Plastic
- NSF Certified:
- No
- Size:
- 1/2 in
- Weight:
- 0.02 lb