DESCRIPTION

American Granby Pitless Bronze Adapter

APT800NL

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Press
End Connection 2
Press
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in x 1 in
Lead Law Compliant
Yes
Material
Cast Bronze