DESCRIPTION

  • Field adjustable to hold pump centered in well
  • Fit all well casings inside diameters from 4" to 8"
  • Includes two all stainless steel clamps

American Granby PVC Deluxe Torque Arrestor

ATA48

Length:

SPECIFICATIONS

Length
8 in
Material
Plastic
Material Type
PVC

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS