DESCRIPTION

  • EPDM “o” ring stem seal
  • Severe shock loads and misalignment stress are absorbed by the valve body, not the ball and seat, minimizing the chance of uneven wear and leakage
  • White body, red handle

American Granby PVC Schedule 80 Socket Ball Valve with EPDM Seat

HHMIP75SE

Valve Size:

SPECIFICATIONS

Color Finish
Red, White
End Connection 1
IPS
End Connection 2
IPS
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY