American Granby Safety Tank Installation Package AIP100BSENL

DESCRIPTION

American Granby Safety Tank Installation Package

AIP100BSENL

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 372
Fitting Size 1
1 in
Fitting Sizes
1 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS