DESCRIPTION

  • Housings has a pressure relief button

American Granby Stainless Steel FPT Slim Clear Filter Housing

AEH75VCP

Fitting Sizes:

SPECIFICATIONS

End Connection 1
FPT
Fitting Size 1
3/4 in
Fitting Sizes
3/4 in
Length
10 in
Material
Plastic, Stainless Steel
Maximum Pressure
125 psi
NSF Certified
Yes

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS