DESCRIPTION

American Granby String Wound Filter Cartridge

APFWP5BB97P

Flow Rate:

SPECIFICATIONS

Diameter
4-1/2 in
Filtering Material
No
Flow Rate
5 gpm
Length
9-7/8 in
Material
Plastic
NSF Certified
No

Starting at
Call for Pricing
  • QUANTITY