DESCRIPTION

American Granby Wound Filter Cartridge

AEFWPBB5

Diameter:

SPECIFICATIONS

Diameter
4-1/2 in
Filtering Material
No
Length
20 in
Material
Plastic
NSF Certified
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY