16 in. Wire Suit Hanger (Case of 500)
16 in. Wire Suit Hanger (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enamel finish
- Width: 16"
- Wire suit hanger
- 13 gauge
Specifications
- Coating:
- Enamel
- Gauge (metal):
- 13 ga
- Length:
- 16 in
- Material:
- Steel
- Package Quantity:
- Case of 500
- Product Type:
- Wire Hanger