DESCRIPTION

American Lighting 22 in. 120 V Xenon Under Cabinet

A043X3WH

Color Finish

 

SPECIFICATIONS

Bulb Type
HID
Color Finish
White
Color Finish Category
Whites
Length
22 in
Volts
120V
Watts
60

Starting at
Call for Pricing
  • QUANTITY