36.08W LED Flex Kit and Reel in Warm White

Part #ATL30WW  |  Item #5145192  |  Manufacturer Part #TL-30-WW

Call for Pricing EACH

Color/Finish: Warm White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Beam Spread: 120°

Bulb Type: LED

Color Finish: Warm White

Color Finish Category: Whites

Color Temperature: 3000

Energy Star Compliant: No

Height: 3/32 in

Length: 16-2/5 ft

Lumens: 1213.6

Material: Copper

Number Of Lights: 150

UL Listed: No

Volts: 12V

Watts: 36.08

Width: 13/32 in