This product requires certification to purchase.

3-1/100 in. 15W Integrated LED Recessed Housing & Trim in Dark Bronze

You last purchased this on
 
American Lighting

Advantage Select Series 3-1/100 in. 15W Integrated LED Recessed Housing & Trim in Dark Bronze

  • Fast #
  • Part #AAD565CCTDB
  • Item #8192734
  • Manufacturer Part #AD56-5CCT-DB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
American Lighting

Advantage Select Series 3-1/100 in. 15W Integrated LED Recessed Housing & Trim in Dark Bronze

  • Fast #
  • Part #AAD565CCTDB
  • Item #8192734
  • Manufacturer Part #AD56-5CCT-DB
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Dark Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Excellent color rendering (90+ CRI)
  • Aluminum housing with polycarbonate lens
  • 5CCT adjustable color temperature: 2700K, 3000K, 3500K, 4000K, 5000K
  • Up to 1200 lumen output performance
  • Dimmable with TRIAC dimmers
  • Fits most standard 5" and 6" recessed housings
  • CETLus listed for wet locations
  • 50,000 hours rated life
  • Energy star certified
  • JA8 compliant
  • Requires Certification
  • Green


Specifications

Beam Spread:
120°
Collection:
Advantage Select Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Dark Bronze
Color Temperature:
5000
Diameter - Inside 1:
4-97/100 in
Diameter - Outside:
7-9/25 in
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Height:
3-1/100 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Contemporary
Lumens:
1200
Number Of Hours:
50000 h
Number of Lights:
1
Volts:
120V
Watts:
15 W
Weight:
0.72 lb