LED String Light in Warm White

Part #ADW1184WW3AA  |  Item #7195056  |  Manufacturer Part #DW1-18/4-WW-3AA

Call for Pricing

Color/Finish: Warm White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Bulb Type: LED

Color Finish: Warm White

Color Finish Category: Whites

Energy Star Compliant: No

Length: 6 ft

UL Listed: No

Watts: 0.45