STD GRADE TRULUX 24V 2400K 32.8FT RL W/3 CONKITS 2.7W/FT 94+CRI IP54 6.56"CUT

Part #ASTLUWX33  |  Item #8938896  |  Manufacturer Part #STL-UWX-33

Type:

ASTLUWX33
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Color temperatures available from 2400K to 4000K
  • 100 - 155 lumens per foot exceeds the light output of most conventional light sources using only 2.2 watts/foot
  • Dimmable with most electronic low voltage (ELV) dimmers
  • Run lengths up to 32.8 feet
  • Cuttable every 6.56” while maintaining cULus Listing
  • 2835 LEDs last up to 50,000 hours rated life

Specifications

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Temperature: 2400

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Height: 3/32 in

Indoor Outdoor: Indoor

Length: 33 ft

Lumens: 146

Number Of Hours: 50000

Type: ASTLUWX33

UL Listed: Yes

Volts: 24V

Watts: 2.7

Width: 13/32 in