WAWH 1W LED ROPE LGHT 150FT 3000K
WAWH 1W LED ROPE LGHT 150FT 3000K
Frequently Purchased Together
Product Details
Product Details
- Energy efficient Flexbrite consumes up to 1W per foot
- Dimmable 5-100%
- UL Listed (1/2" 120V only; non-rated if cut)
- Suitable for indoor and outdoor use
- Max run 150 feet
- CCT available in WW/WH/AM/BL/GR/RE/YE
- 60,000 hours rated life
Specifications
- AMP:
- 1.6
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- No
- Length:
- 150 ft
- Light Bulb Type:
- LED
- Lumens:
- 32
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1 W
- Width:
- 1/2 in