3 x 30 in. Concrete Grade Ring
3 x 30 in. Concrete Grade Ring
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- American MAATCO is a manufacturer of drycast and wetcast concrete grade rings and lift hole plugs
- We offer a wide variety of grade rings to suit your needs from manholes to frame riser installations
- Wall thickness 5 in
- All our grade rings meet ASTM C-478 standard
- Our grade rings are used for new construction or rehab work
Documents
Specifications
- ASTM:
- ASTM C-478
- Application:
- New Construction
- Diameter:
- 30 in
- Height:
- 3 in
- Material:
- Concrete
- Product Type:
- Grade Ring
- Size:
- 30 in x 3 in