American Machine and Tool
40 in. Polypropylene Economy Rotary Drum Pump
Part #A494699 | Item #4932014 | Manufacturer Part #4946-99
Call for Pricing
Length:
40 inHow to get it:
Product Details
- Polypropylene construction
- Teflon seals
- Ryton rotor and vanes
- Flows up to 6 gpm
Specifications
Fitting Size 1: 1 in
Fitting Sizes: 1 in
Flow Rate: 6 gpm
Length: 40 in
Maximum Temperature: 130
Power Source: Electric
Pump Application: Chemical
Pump Body Material: Polypropylene
RPM: 70
UL Listed: No