Rotary DRUM PUMP *RYTON
Rotary DRUM PUMP *RYTON
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Good for use with sodium hypochlorite
- Heavy chemical drum pump
Specifications
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 6 gpm
- Length:
- 40 in
- Material:
- Plastic
- Maximum Temperature:
- 130
- Power Source:
- Electric
- RPM:
- 70
- UL Listed:
- No