12 x 10 in. Steel Register in Brown
12 x 10 in. Steel Register in Brown
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Steel Register in Brown
Specifications
- Color Finish Name:
- Brown
- Height:
- 10 in
- Material:
- Steel
- UPC:
- 095029240292
- Width:
- 12 in