DESCRIPTION

  • Adjustable lengths telescope onto standard AmeriVent® pipe sections

American Metal Products AmeriVent® 18 in. Type B Gas Vent Adjustable Pipe

AR18A

Diameter:

SPECIFICATIONS

Collection
AmeriVent®
Diameter
10 in
Inside Diameter
10 in
Inside Diameter 2
10 in
Length
18 in
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY