• Cart

DESCRIPTION

  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Lightweight air insulated double wall construction

American Metal Products AmeriVent® 18 in. Type B Gas Vent Pipe

AE18

Diameter:

SPECIFICATIONS

Collection
AmeriVent®
Diameter
3 in
Length
18 in
Material
Aluminum

Starting at
Call for Pricing
  • QUANTITY