3 in. Aluminum Gas Vent Thimble
3 in. Aluminum Gas Vent Thimble
Frequently Purchased Together
Product Details
- Provides proper clearance for vent from combustibles
- Adjusts for various wall thicknesses from 4" to 6"
Specifications
- Diameter - Inside 1:
- 3 in
- Material:
- Aluminum
- Product Type:
- Vent