DESCRIPTION

  • Can be used anywhere B vent is used, except where it passes through walls, floors, ceilings, and inside enclosures
  • Double-wall corrugated aluminum with B vent ends
  • May be compressed to fit

American Metal Products 4 in. Double Wall Flexible Vent Segment

A4ADFC

Length:

SPECIFICATIONS

Diameter
4 in
Length
3 ft
Width
4 in

Starting at
Call for Pricing
  • QUANTITY