American Metal Products 4 in. Single Wall Flexible Connector A4FC

DESCRIPTION

  • It cannot be used to pass through a wall, roof or ceiling, and cannot be totally enclosed
  • May be compressed 4" per foot to shorten lengths
  • Single-wall corrugated aluminum easily connects from the appliance to AmeriVent® type B gas vent
  • Sturdy galvalume ends offer AmeriVent®'s proven snap-lock design
  • This product can only be used in the room with the equipment in occupied spaces, not in unoccupied spaces such as attics or crawl spaces

American Metal Products 4 in. Single Wall Flexible Connector

A4FC

Length:

SPECIFICATIONS

Diameter
4 in
Length
1 ft
Material
Aluminum
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS