American Metal Products
4 in. Single Wall Vent Tee
Part #A4VT | Item #1277393 | Manufacturer Part #4VT
$39.46
EACH
Inside Diameter:
4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 317
How to get it:
Product Details
- Gas venting
- For connecting multiple appliances
Documents
Specifications
Coating: Galvanized
Inside Diameter: 4 in
Material: Aluminum, Steel