DESCRIPTION

  • Four-inch oval: conventional type B, type B- 2 x 4 when used with firestop
  • The AmeriVent® oval pipe offers all the advantages of AmeriVent® round pipe

American Metal Products 4 in. Type B Gas Vent Oval Pipe

A405

Length:

SPECIFICATIONS

Diameter
4 in
Length
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY