DESCRIPTION

  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Lightweight air insulated double wall metal construction

American Metal Products 4 in. Type B Gas Vent Pipe

A4E

Length:

SPECIFICATIONS

Diameter
4 in
Inside Diameter
4 in
Length
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY