DESCRIPTION

American Metal Products AmeriVent® 48 in. Type B Gas Vent Pipe

AR4

Diameter:

SPECIFICATIONS

Collection
AmeriVent®
Diameter
7 in
Inside Diameter
7 in
Inside Diameter 2
7 in
Length
4 ft
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY