American Metal Products 5 in. Single Wall Reducer A54BTR

DESCRIPTION

American Metal Products 5 in. Single Wall Reducer

A54BTR

Width:

5 in

SPECIFICATIONS

Length
4 in
Material
Aluminum
Width
5 in

Starting at
$10.1
EACH
  • QUANTITY

DOCUMENTS