American Metal Products 6 in. Single Wall Bell Type Reducer A6BTR

DESCRIPTION

American Metal Products 6 in. Single Wall Bell Type Reducer

A6BTR

Length:

SPECIFICATIONS

Length
4 in
Material
Aluminum
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS