DESCRIPTION

  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling
  • Lightweight air insulated double wall construction

American Metal Products AmeriVent® 60 in. Type B Gas Vent Pipe

AR5

Diameter:

SPECIFICATIONS

Collection
AmeriVent®
Diameter
8 in
Inside Diameter
8 in
Length
5 ft
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY