AmeriVent® 12-1/2 x 7-1/4 x 3 in. Gas Vent Flashing

Part #A3CF  |  Item #1277326  |  Manufacturer Part #3CF

$15.78 EACH
(Pricing is for 3 in)

Width:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • For use with Model SW systems with vertical terminations
  • Can be used on roofs with a 2/12 to 8/12 pitch
  • This part comes with a tall storm collar, and is made of stainless steel construction
  • Clearances to combustibles still apply when passing through a combustible roof

Specifications

Collection: AmeriVent®

Diameter: 15-3/4 in

Height: 7-1/4 in

Length: 12-1/2 in

Material: Aluminum, Galvanized Steel

Width: 3 in