AmeriVent® 12 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe

Part #A5E12  |  Item #41830  |  Manufacturer Part #5E12

$32.12 EACH

Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 6
  • Pallet: 108

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling

Specifications

Collection: AmeriVent®

Diameter: 5 in

Inside Diameter: 5 in

Length: 12 in

Material: Aluminum, Galvanized Steel