DESCRIPTION

  • Double seamed construction for protection from leakage

American Metal Products AmeriVent® 14 in. Type B Standard Gas Vent Flashing

A14F

Manufacturer Part #: 14F

Height:

9-1/4 in

SPECIFICATIONS

Collection
AmeriVent®
Diameter
14 in
Height
9-1/4 in
Inside Diameter
14 in
Vent Type
B-Vent
Width
28 in

Print