American Metal Products
AmeriVent® 18 x 4 in. Aluminum Gas Vent Pipe
Part #A4E18 | Item #39556 | Manufacturer Part #4E18
$20.98
EACH
(Pricing is for 4 in)
Diameter:
Product Details
- Lightweight air insulated double wall metal construction
- Corrosion-resistant galvanized steel
- Ends have a snap-lock coupling
Documents
Specifications
Collection: AmeriVent®
Diameter: 4 in
Inside Diameter: 4 in
Length: 18 in
Material: Aluminum
Type: A4E18
-
Starting at $15.33
-
Starting at $18.67
-
Starting at $11.88
-
Starting at $139.37
-
Starting at $13.55
-
Starting at $98.32
-
Starting at $227.76
-
Starting at $12.34