AmeriVent® 24 x 5 in. Aluminum Gas Vent Pipe

Part #AE24  |  Manufacturer Part #5E24

Starting at
$32.59 EACH

Diameter:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight air insulated double wall construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling

Specifications

Collection: AmeriVent®

Diameter: 5 in

Inside Diameter: 5 in

Length: 24 in

Material: Aluminum