American Metal Products
AmeriVent® 3 in. Gas B-Vent Highwind Cap
Part #A3ECW | Item #1804707 | Manufacturer Part #3ECW
Inside Diameter:
Product Details
- Type B gas vent highwind cap
- Protects against wind conditions that can cause waste gases to spill back into structure
- Patented design of ports and baffles keep rain and debris out of vent
- Permits termination of vents at minimum height necessary above roof surface
Documents
Specifications
Collection: AmeriVent®
Diameter: 6-3/4 in
Inside Diameter: 3 in
Inside Diameter 2: 3-1/2 in
Length: 5-5/16 in
Material: [Aluminum, Galvanized Steel]
Type: A3ECW
-
Starting at $15.33
-
Starting at $18.67
-
Starting at $11.88
-
Starting at $139.37
-
Starting at $13.55
-
Starting at $98.32
-
Starting at $227.76
-
Starting at $12.34