American Metal Products
AmeriVent® 3 in. X 5 in. Single Wall Bell Type Increaser
Part #A35BTI | Item #1277429 | Manufacturer Part #3-5BTI
$15.11
EACH
(Pricing is for 5 in)
Inside Diameter 2:
Product Details
- Gas venting
- Crimped end for easy connection
- Sturdy Galvanized Steel construction
Documents
Specifications
Collection: AmeriVent®
Height: 3-1/2 in
Inside Diameter: 3 in
Inside Diameter 2: 5 in
Material: Galvanized Steel
-
Starting at $15.33
-
Starting at $18.67
-
Starting at $11.88
-
Starting at $139.37
-
Starting at $13.55
-
Starting at $98.32
-
Starting at $227.76
-
Starting at $12.34