3 x 6 in. Gas Vent Hood Connector Aluminum Alloy and Galvanized Steel
AmeriVent® 3 x 6 in. Gas Vent Hood Connector Aluminum Alloy and Galvanized Steel
Frequently Purchased Together
Product Details
- Flexible inlet can be shaped to fit oval draft hood outlets
- Connects type B gas vent directly to an appliance draft hood
Specifications
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter - Inside 1:
- 3 in
- Height:
- 6 in
- Material:
- Aluminum Alloy, Steel