American Metal Products
AmeriVent® 30 x 8 in. Galvanized Gas Vent Pipe
Part #A8VP | Item #1277349 | Manufacturer Part #8VP
$46.44
EACH
Diameter:
8 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 6,
- Pallet: 42
How to get it:
Product Details
Specifications
Collection: AmeriVent®
Diameter: 8 in
Gauge: 28
Length: 30 in
Material: Galvanized