American Metal Products
AmeriVent® 36 x 18 in. Aluminum and Galvanized Steel Gas Vent Pipe
Part #A18R3 | Item #1240307 | Manufacturer Part #18R3
Diameter:
Product Details
- Lightweight air insulated double wall metal construction
- Corrosion-resistant galvanized steel
- Energy efficiency for budget sensitive projects
- In line tube heater
- Optional 90° and 180° elbow kits
- Tube kits for SEM burner kits—Builder's Budget Series tube heaters
- Refer to SEM burner kits for further information
- SEM 20 tube kit stand alone: 60,000–80,000 Btuh burner kit
- SEM 30 tube kit stand alone: 80,000–110,000–130,000 Btuh burner
- SEM 40 tube kit stand alone: 110,000–130,000–155,000 Btuh burner
Documents
Specifications
Collection: AmeriVent®
Diameter: 18 in
Inside Diameter: 18 in
Inside Diameter 2: 18 in
Length: 36 in
Material: [Aluminum, Galvanized Steel]
-
Starting at $24.26
-
Starting at $19.84
-
Starting at $139.37
-
Starting at $17.37
-
Starting at $22.92
-
Starting at $19.43
-
Starting at $13.55
-
Starting at $36.45
-
Starting at $5.34
-
Starting at $18.65
-
Starting at $169.52