4 x 15 x 6-13/16 in. Galvanized Steel All Fuel Pipe Flashing

You last purchased this on
 
American Metal Products

AmeriVent® 4 x 15 x 6-13/16 in. Galvanized Steel All Fuel Pipe Flashing

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Metal Products

AmeriVent® 4 x 15 x 6-13/16 in. Galvanized Steel All Fuel Pipe Flashing

  • Fast #
  • Part #A4EF12
  • Item #1257323
  • Manufacturer Part #4EF12
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Steep pitch flashing fits 6/12 to 12/12 pitch roofs
  • Requires Certification

Specifications

Coating:
Galvanized
Collection:
AmeriVent®
Diameter:
4 in
Height:
6-13/16 in
Length:
15 in
Material:
Steel
Width:
17-7/8 in