AmeriVent® 6 x 3 in. Aluminum Gas Vent Pipe

Part #A3E6  |  Item #68739  |  Manufacturer Part #3E6

$17.10 EACH
(Pricing is for 3 in)

Diameter:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lightweight air insulated double wall metal construction
  • Corrosion-resistant galvanized steel
  • Ends have a snap-lock coupling

Specifications

Collection: AmeriVent®

Diameter: 3 in

Inside Diameter: 3 in

Length: 6 in

Material: Aluminum