6 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe
AmeriVent® 6 x 5 in. Aluminum and Galvanized Steel Gas Vent Pipe
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 390-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Corrosion-resistant galvanized steel
- Ends have a snap-lock coupling
- Lightweight air insulated double wall construction
Specifications
- Coating:
- Galvanized
- Collection:
- AmeriVent®
- Diameter:
- 5 in
- Length:
- 6 in
- Material:
- Aluminum, Steel