AmeriVent® 7 in. Type B Gas Vent Flashing Standard

Part #A7RF  |  Item #47406  |  Manufacturer Part #7RF

$65.60 EACH
(Pricing is for 7 in)

Inside Diameter:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • The standard flashing fits flat to 5/12 pitch roof
  • Double seamed construction for protection from leakage

Specifications

Collection: AmeriVent®

Height: 6-5/8 in

Inside Diameter: 7 in

Length: 20 in

Material: Aluminum, Galvanized Steel

Width: 17-7/8 in