DESCRIPTION

  • Provides a convenient double-wall connection to furnace or water heater in a common connector
  • The reduction wye features a branch and/or base with a smaller diameter than the trunk size

American Metal Products Branch Wye

A6EY4

Inside Diameter 3:

SPECIFICATIONS

Inside Diameter
4 in
Inside Diameter 2
4 in
Length
10-1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY