DESCRIPTION

American Metal Products Type B Gas Vent Jet Cap

A9RC

Inside Diameter:

SPECIFICATIONS

Diameter
15-3/4 in
Inside Diameter
9 in
Material
Aluminum, Galvanized Steel
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY