DESCRIPTION

  • Patented design of ports and baffles keep rain and debris out of vent
  • Permits termination of vents at minimum height necessary above roof surface
  • Protects against wind conditions that can cause waste gases to spill back into structure
  • Type B gas vent highwind cap

American Metal Products Type B Gas Vent Universal Highwind Cap

A4CW

Inside Diameter:

SPECIFICATIONS

Diameter
6-3/4 in
Inside Diameter
4 in
Material
Aluminum, Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY