DESCRIPTION

  • Adjusts for various wall thicknesses from 4" to 6"
  • Provides proper clearance for vent from combustibles

American Metal Products Wall Thimble

AEWT

Inside Diameter:

SPECIFICATIONS

Inside Diameter
3 in
Material
Aluminum

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY