1/2 in. Gas Regulator
1/2 in. Gas Regulator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Pressure - Maximum:
- 125 psig
- UL Listed:
- No